Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSH250ARJP06 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSH250ARJP06 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-VSH250ARJP06
rubix:
230A4300
Technical specifications
Load capacity
550
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : SPARTEX VSH250ARJP06 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
550
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.40
excl. VAT
/
Each
£
232.08
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V522PNBSWB SWIVEL BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX VSL150ARJP05 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V40Q200BLRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
NYLON FIXED PLATE 250MM 3000KG
BLICKLE LK-G 125K-3 CASTOR STEEL FIXED 125MM
SPARTEX V32V075TRPP01 BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER T
SPARTEX VSLF150APJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE VPA50/6K WHEEL WITH SOLID RUBBER TYRES, SYNTH RIM
SPARTEX V40Q100NYRP04 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V71V100PNJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL200NPJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX VSL125NYJHDP05 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V529PNB FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V529NYB FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX VSH150NYJHDP06SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL