SPARTEX V529NYB FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V529NYB
Rubix:230A4018
Product details : SPARTEX V529NYB FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
PLATE FIXING FIXED CASTOR
200MM NYLON WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 250 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 21.42 excl. VAT
/ Each
£ 25.70 incl. VAT
- Usually arrives within 14 working days

