Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V529PNB FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V529PNB FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BEA
Caster for transport Spartex
References
spartex:
UK-V529PNB
rubix:
230A4019
Technical specifications
Load capacity
250
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V529PNB FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BEA
PLATE FIXING FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.52
excl. VAT
/
Each
£
29.42
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q100GNJP04 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX 2V32V075POPB10 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
SPARTEX V51A160NYJP05HD FIXED CASTOR 160MM NYLON WHEEL BALL BEARING
RUBBER SPEED FIXED PLATE 300MM 700KG
BLICKLE 260MM CASTOR P 263/20-75R
BLICKLE 250MM FIXED CASTOR BS-VLE252K
SPARTEX V82Q100PNPB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V42Q160SRRP05 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
SPARTEX 2VFH150ARJP06 TWINWHEEL FIXED CASTOR 150MM RUBBER TYRED WHEELS
SPARTEX V82Q100GNJB12 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V288RN FIXED CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V40Q200NYRB12 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX V42Q160BNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
SPARTEX VSH150PTJP06SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX 2VFH125ARJP06 TWINWHEEL FIXED CASTOR 125MM RUBBER TYRED WHEELS