Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V71V100PNJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V71V100PNJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-V71V100PNJP04
rubix:
230A3803
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V71V100PNJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.63
excl. VAT
/
Each
£
9.16
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V422PNB SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BE
SPARTEX V42Q160BLRB12 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
SPARTEX V40Q125BLRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
CAST IRON FIXED PLATE 250MM 1250KG
SPARTEX VSLF150NYJHDP05 FIXED CASTOR 150MM NYLON WHEEL BALL BEARING
SCENERY SKATE LOW LEVEL POLYURETHANE SWIVEL 35MM 300KG
SPARTEX VSH125ARJP06SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 200KG
BLICKLE FIXED CASTOR BSFN-GTH200K
BLICKLE FSTH40X20/10-8K GUIDE ROLLER WHEEL
SPARTEX V52A100PTJP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX VFH125PTJP06 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSH150ARJP06 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VFH200PTJP06 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
BLICKLE HEAVY DTY SWIV CASTO LS-GSPO152K-35