SPARTEX VSL100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
See technical informationReferences
Spartex:UK-VSL100ARJP05
Rubix:230A4227
Product details : SPARTEX VSL100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING SWIVEL CASTOR
150MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 160 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 54.34 excl. VAT
/ Each
£ 65.21 incl. VAT
- Usually arrives within 14 working days

