Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28102FR HIGH TEMPERATURE STAINLESS BRAKED 80MM THERMOPLASTIC W
SPARTEX 28102FR HIGH TEMPERATURE STAINLESS BRAKED 80MM THERMOPLASTIC W
Caster for transport Spartex
References
spartex:
UK-28102FR
rubix:
230A4383
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX 28102FR HIGH TEMPERATURE STAINLESS BRAKED 80MM THERMOPLASTIC W
HIGH TEMPERATURE STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 100MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.52
excl. VAT
/
Each
£
81.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE BSD-GB 128K 754210 CASTOR WHEEL
SPARTEX V72V125TRJP04 BRAKED CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
BLICKLE TPA75/8G 75X25MM RUBBER TREAD WHEEL
SPARTEX V32V100POPB12 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
SPARTEX V40Q100BNRP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE LKR-SPO 100G-FA 750593 SWIVEL CASTOR
SPARTEX V42Q100PNRB12 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPEED RUBBER FIXED PLATE 200MM 500KG
SPARTEX VSH200ARJP06 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VFH125PTJP06 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V50Q100APJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V81Q200NYRP05 STAINLESS FIXED CASTOR 200MM NYLON WHEEL ROLLER
POLYURETHANE SWIVEL PLATE 150MM 750KG
POLYURETHANE FIXED PLATE 250MM 1400KG
SPARTEX V81Q125PNPP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED