SPARTEX V82Q080NYRP04 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL ROLLER
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V82Q080NYRP04
Rubix:230A4163
Product details : SPARTEX V82Q080NYRP04 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL ROLLER
STAINLESS STEEL
PLATE FIXING BRAKED SWIVEL CASTOR
80MM NYLON WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 48.03 excl. VAT
/ Each
£ 57.64 incl. VAT
- Usually arrives within 14 working days

