SPARTEX 2VFH100APJP06 TWINWHEEL FIXED CASTOR 100MM POLYURETHANE TYRED
Caster for transport Spartex
See technical informationReferences
Spartex:UK-2VFH100APJP06
Rubix:230A4361
Product details : SPARTEX 2VFH100APJP06 TWINWHEEL FIXED CASTOR 100MM POLYURETHANE TYRED
TWINWHEEL
PLATE FIXING FIXED CASTOR
125MM POLYURETHANE TYRED WHEELS
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 475 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 207.96 excl. VAT
/ Each
£ 249.55 incl. VAT
- Usually arrives within 14 working days
Load capacity
475 kg

