Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL125NYJHDP05SWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL
SPARTEX VSL125NYJHDP05SWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VSL125NYJHDP05SWB
rubix:
230A4200
Technical specifications
Load capacity
400
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX VSL125NYJHDP05SWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL
PLATE FIXING BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.80
excl. VAT
/
Each
£
82.56
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V30V100TRPB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
BLICKLE SWIVEL CASTOR LKDB-PUA-50G-ES
BLICKLE LKRXA-TPA 101KD-11-FK-EXR12 SWIVEL CASTER BRAKED
SPARTEX V522PNBSWB SWIVEL BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE SWIVEL CASTOR BV182R
SPARTEX VSLF100NPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSLF150NYJHDP05 FIXED CASTOR 150MM NYLON WHEEL BALL BEARING
SPARTEX VFH150PTJP06 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE 230532 L-POEV125K-FI CASTOR
JACKING UNIT SIDE WINDING 250MM NYLON
BLICKLE 100MM SWIVEL CASTOR LE-VE100R
SPARTEX V52Q125PTJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
BLICKLE LKR-ALST-100K-FI PRESSED STEEL SWIVEL CASTOR W/BRAKE
SPARTEX V40Q160BNJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR