Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VFH150PTJP06 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VFH150PTJP06 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VFH150PTJP06
rubix:
230A4315
Technical specifications
Load capacity
800
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX VFH150PTJP06 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.52
excl. VAT
/
Each
£
138.62
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX 2V30V050POPP01 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
SPARTEX V50Q125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE LS-GB 302K-ST CASTOR
SPARTEX V822NYBSWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARI
POLYURETHANE SWIVEL BRAKE CASTOR 80MM 210KG
SPARTEX V42Q200SRRB12 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX V32V100TRPP02 BRAKED SWIVELCASTOR 100MM THERMOPLASTIC RUBBER T
SPARTEX V71V075NYJP04 FIXED CASTOR 75MM NYLON WHEEL BALL BEARING
POLYURETHANE SWIVEL PLATE 300MM 2200KG
POLYURETHANE BRAKED PLATE 125MM 300KG
POLYURETHANE SWIVEL PLATE BRAKE 250MM 2000KG
SPARTEX V51Q200NYJP05 FIXED CASTOR 200MM NYLON WHEEL
POLYURETHANE SWIVEL PLATE 200MM 1100KG
SPARTEX V71V125TRJP04 FIXED CASTOR 125MM THERMOPLASTIC RUBBER TYRED WH