• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(6,034)
See Equipment
  • Transport devices(1,920)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC CTF20Y CYLINDER TROLLEY FOLDING DOUBLE 4 WHEEL TROLLEY

GPC CTF20Y CYLINDER TROLLEY FOLDING DOUBLE 4 WHEEL TROLLEY

Handling truck for internal transport GPC Industries

See technical informationSee documents
References
GPC Industries:CTF20Y
Rubix:243A8308
brand logo
brand logo
brand logo
brand logo
brand logo
Documents

Product details : GPC CTF20Y CYLINDER TROLLEY FOLDING DOUBLE 4 WHEEL TROLLEY


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 474.03 excl. VAT
/ Each
£ 568.84 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

MRSH01Y SINGLE SACK HOLDER 432 X 406 X 1118GPC PD638Y INTERCONNECTING DOLLY (1 X PAIR) 150KG BLACKROEBUCK G1334L TROLLEY 890 X 610 X 880MM 2 SHELF (D)GPC TT2000Y PLATFORM TRUCK 2000L X 1000W 2000KG LOAD CAPACITYGPC AT901S SIDES & ENDS TO SUIT AT ACKERMAN TRUCKS BLUE/VENEERSPARTEX TI581R GEN. PURPOSE TRUCK MESH BASE/SIDES - 1500X750X360PROPLAZ GC066Z EXTRA BOX FOR CLEVER TROLLEY BLACK/BLUE/SILVERGPC 2WAY CARGO TRUCK GI352YGPC STAIRCLIMBER TRUCKSPARTEX GI801P ALUMINIUM SACK TRUCK - 1595H (HIGH BACK) 485 X 515 X 15SPARTEX TI231R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEEGPC ATRST07 TRAY RACK TROLLEY - SINGLE WIDTH C/W 7X35.5 LITRE CONTAINEGPC IT710A REAR TOWING HITCH TO SUIT IT TRAILERS BLUEAPOLLO PADT309Y DISTRIBUTION TROLLEY - 1100H - SIDES BACK AND 2 SHELVGPC GIL90Y 90 BIN STORAGE TROLLEY
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap