SPARTEX WI203Y 3 TIER WORKSHOP TROLLEY 1015 X 635 X 805 DARK GREY


Tray Trolley

References
spartex:UK-WI203Y
rubix:239A9185

Product details : SPARTEX WI203Y 3 TIER WORKSHOP TROLLEY 1015 X 635 X 805 DARK GREY


Some assembly required
Reversible shelves enable use as either a smooth shelf or as a tray with surrounding lip
Load Capacity: 150kg
Supplied Knock Down
The height of the centre shelf on the 3 shelf model is adjustable
Mobile on 2 fixed, 2 swivel 100mm red polyurethane castors
Utility budget price trolleys
85mm deep sides on the shelves
Easy to manoeuvre with a push/pull handle & 2 fixed, 2 swivel braked 125mm rubber castors
Metal trolley with deep sides to ensure what is being transported stays within

Technical specifications


Attributes
No attributes to display for this product
£ 353.37 excl. VAT
/ Each
£ 424.04 incl. VAT
  • Usually arrives within 14 working days