Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Shelf trolley
PROPLAZ HI663Y HANDY TOOL TRAY BLACK/SILVER
PROPLAZ HI663Y HANDY TOOL TRAY BLACK/SILVER
HANDY TOOL TRAY
References
proplaz:
HI663Y
rubix:
245A0366
Technical specifications
Load capacity
100
kg
Height
1310
mm
Width
550
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PROPLAZ HI663Y HANDY TOOL TRAY BLACK/SILVER
Keep your workshop and tools tidy with this 3 tier tool trolley. Optional dividers to keep everything organised. Lightweight with 4 swivel castors.
Technical specifications
Attributes
Load capacity
100
kg
Height
1310
mm
Width
550
mm
Weight
8
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.68
excl. VAT
/
Each
£
189.22
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
APOLLO PAST506Y SHELF TRUCK WITH 3 TIMBER SHELVES 1000 X 700 PLATFORM
SPARTEX GI942WRED ADJUSTABLE HEIGHT TROLLEY - RED 610 X 460 X 1055 RED
APOLLO PAST515Y SHELF TRUCK WITH 2 STEEL SHELVES 1000L X 700W PLATFORM
GPC PPU81Y 150KG PLATFORM TROLLEY
SPARTEX GI241L SERVICE TROLLEY - 2 FLAT SHELVES - 610 X 458 610 X 458
SPARTEX GI230H TWO TIER SHELF TROLLEY 1100 X 700 X 980 BLUE
SPARTEX GI341L SERVICE TROLLEY - 3 FLAT SHELVES 610 X 458 X 840 BLACK
SPARTEX GI942WGREY ADJUSTABLE HEIGHT TROLLEY - GREY 610 X 460 X 1055 G
APOLLO PAST516Y SHELF TRUCK WITH 3 STEEL SHELVES 1000L X 700W PLATFORM
SPARTEX WI203Y 3 TIER WORKSHOP TROLLEY 1015 X 635 X 805 DARK GREY
GPC HIT31Y PROPLAZ PLUS TROLLEY 3 DEEP TRAYS
GPC HI291Y SINGLE DRAWER MAINTENANCE TROLLEY
GPC DTS07S SHELF TO SUIT DT703/701Y BLUE
GPC HI924C 2 SHELF PLASTIC SERVICE TROLLEY - 950L GREY
GPC HI935C 3 SHELF PLASTIC SERVICE TROLLEY - 1100L GREY