• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(6,034)
See Equipment
  • Transport devices(1,920)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
IT561M INDL TRAILER C/W SIDES/ENDS 1000KG 2000X1000 CUSHION BLUE/PLY

IT561M INDL TRAILER C/W SIDES/ENDS 1000KG 2000X1000 CUSHION BLUE/PLY

Handling truck for internal transport GPC Industries

See technical informationSee documents
References
GPC Industries:IT561M
Rubix:245A0570
brand logo
brand logo
Documents

Product details : IT561M INDL TRAILER C/W SIDES/ENDS 1000KG 2000X1000 CUSHION BLUE/PLY


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4,317.86 excl. VAT
/ Each
£ 5,181.43 incl. VAT
  • Delivery usually within ( 21 ) days

Check our products from related categories

APOLLO SBA105R HIGH BACK SACK TRUCK 1350 X 550 X 540TP623C ACKERMAN TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 1500 X 800 PNEUMSPARTEX PI836H PLATFORM TRUCK - 1200 X 800 - 2 VENEER SIDESPROPLAZ HI624Y HANDY SHELF TROLLEY 430 X 657 965GPC PWPT402Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEESPARTEX GI701R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELSSPARTEX GIS73M WIRE MESH TRUCK 1155 X 615 X 905 BLUEGPC HT895P HD INDL TRAILER - 5000KG PLYWOOD POLY TYRES BLUEGPC GPC- PCI08Y CONTAINER TRUCK 250LNT492M HAND DRAWN TRUCK C/W PLY SIDES/ENDS 2000 X 1000 400MM CUSHION BGPC MOBILE TAPERED TRUCK GC0135SPARTEX TI596R GEN. PURPOSE TRUCK PLYWOOD BASE - 1500X750X360 - PUNCTUPROPLAZ PPS75Y TWO TIER TROLLEY SUPER SILENT CASTORSGPC SUPER COMPACT SACK TRUCKGPC HA573N 4 WHEEL ACKERMAN TRAILER - 3000KG STEEL RUBBER TYRES BLUE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap