Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
SPARTEX GIS73M WIRE MESH TRUCK 1155 X 615 X 905 BLUE
SPARTEX GIS73M WIRE MESH TRUCK 1155 X 615 X 905 BLUE
Wire Mesh Trucks - GIS73M
References
spartex:
UK-GIS73M
rubix:
239A9256
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX GIS73M WIRE MESH TRUCK 1155 X 615 X 905 BLUE
Manufactured from 40mm mesh with a half drop down front
Mobile on 2 fixed & 2 swivel braked 200mm castors
Trolley with high wire mesh surrounds and hald drop down side to allow easy loading of goods
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
626.64
excl. VAT
/
Each
£
751.97
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
GPC TP602C 2M X 1M FLATBED TROLLEY PNUEMATIC TYRE 1000KG CAP
370A9375 STEERABLE SKATE WITH HANDLE 6000KG LOAD RATING YELLOW
PROPLAZ PPS45Y SUPER SILENT TWO TIER TROLLEY WITH WIRE SURROUND
SPARTEX TI596R GEN. PURPOSE TRUCK PLYWOOD BASE - 1500X750X360 - PUNCTU
GPC NEST MOBILE TRUCK GC9414-RED
GPC PI209Y PLATFORM TRUCK - 2 TUBULAR BAR SIDES 1200 X 800 1060
GPC TRUCK, PLY BASE, MESH SIDES 1500X750X360 WHLS TI585R
SPARTEX GI706R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS - ANGL
GPC GI827P ALUMINIUM SACK TRUCK WITH FIXED & FOLDING TOE PLATE AND SLI
GPC PLATFORM TRUCK WITH P.PROOF REACH COMPLIANT WHEELS MESHBASE TI222R
GPC NT481M HAND DRAWN TRUCK - 1500 X 760 400MM CUSHION BLUE/PLYWOOD
GPC GPC-HLPT1555 1500KG PALLET TRUCK
NT502L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 2000 X 1000 350MM CUSHION
APOLLO PADT309Y DISTRIBUTION TROLLEY - 1100H - SIDES BACK AND 2 SHELV
GPC AT901S SIDES & ENDS TO SUIT AT ACKERMAN TRUCKS BLUE/VENEER