Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
NT492M HAND DRAWN TRUCK C/W PLY SIDES/ENDS 2000 X 1000 400MM CUSHION B
NT492M HAND DRAWN TRUCK C/W PLY SIDES/ENDS 2000 X 1000 400MM CUSHION B
Handling truck for internal transport GPC Industries
References
gpc industries:
NT492M
rubix:
245A0532
Technical sheet / Technical file
Product details
Technical specifications
Product details : NT492M HAND DRAWN TRUCK C/W PLY SIDES/ENDS 2000 X 1000 400MM CUSHION B
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,529.92
excl. VAT
/
Each
£
3,035.90
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SPARTEX TI545R GEN. PURPOSE TRUCK PLY BASE MESH SIDES - 1500X750X360
SPARTEX PI806H PLATFORM TRUCK - 1000 X 700 - 2 MESH SIDES
GPC TILT TRUCKS PCN92Y
SPARTEX GI256H BUDGET SACK TRUCK 410 X 470 X 1120 RED
GPC GI066Y H/D FOLDING ALLUMINIUM PLATFORM TRUCK
NT491B HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 400MM PNEUMATIC
SPARTEX PCI09Y LARGE CONTAINER TROLLEY 1400 X 770 X 810/1130 X 680 X 6
GPC GI230H TWO TIER TROLLEY
GPC GI523P SACK TRUCK - PNEUMATIC 435 X 545 1120
GPC PWPT401Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEE
GPC HI937C 3 SHELF PLASTIC SERVICE TROLLEY - 1013L 1013 X 625 825
GPC GPC-HLPT1555 1500KG PALLET TRUCK
GPC CI203Y STEEL FOLDING TROLLEY
MRT03Y PREMIUM MAILROOM TROLLEY 540 X 1180 X 980
GPC GC0072BLUE PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L BLUE