• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Transport devices(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC IT709A FRICTION PARKING BRAKE TO SUIT IT TRAILERS BLUE

GPC IT709A FRICTION PARKING BRAKE TO SUIT IT TRAILERS BLUE


Handling truck for internal transport GPC Industries

References
gpc industries:IT709A
rubix:245A0566
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : GPC IT709A FRICTION PARKING BRAKE TO SUIT IT TRAILERS BLUE


Technical specifications


Attributes
No attributes to display for this product
£ 485.31 excl. VAT
/ Each
£ 582.37 incl. VAT
  • Delivery usually within ( 21 ) days

Check our products from related categories

NT492M HAND DRAWN TRUCK C/W PLY SIDES/ENDS 2000 X 1000 400MM CUSHION BGPC NT480L HAND DRAWN TRUCK - 1220 X 760 350MM CUSHION BLUE/PLYWOODGPC GI111Y MULTI POSITION TROLLEYGPC GX207N NARROW AISLE PALLET TRUCK 2000KG 1000 X 450SPARTEX PI832H PLATFORM TRUCK - 1200 X 800 - 2 VENEER ENDSGPC G1033Y SACK TRUCKGPC GIL46Y DOUBLE SIDED BIN TROLLEY - 46 BINS 560 X 660 1120GPC HA573N 4 WHEEL ACKERMAN TRAILER - 3000KG STEEL RUBBER TYRES BLUESPARTEX GI370Y STAIRCLIMBER WITH SKIDS 600 X 480 X 1180 BLUESPARTEX PI831H PLATFORM TRUCK - 1200 X 800 - SINGLE VENEER ENDSPARTEX GI103Y ECONOMY FOLDING TROLLEY - 250KG 907 X 608 X 850 BLUE/GRGPC COMPACT ALUMINIUM STAIRCLIMBER GI083Y370A9376 FIXED SKATES WITH GUIDE BARS 6000KG LOAD RATING YELLOWGPC GC0072BLUE PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L BLUESPARTEX TI216R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - PLYWOOD BA

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories