PROPLAZ GI042Y FOLDING BOX TRUCK WITH LID - GREY/RED 390 X 460 990
Handling truck for internal transport ProPlaz
See technical informationReferences
ProPlaz:GI042Y
Rubix:386A6641
Manufacturer :GI042Y
Product details : PROPLAZ GI042Y FOLDING BOX TRUCK WITH LID - GREY/RED 390 X 460 990
Overall Size Folded L x W x H: 85 x 460 x 470mm
Internal Size L x W x H: 330 x 395 x 350mm
35kg Load Capacity
Mobile on 2 x castors
Strengths
Grey, Red
Applications
Stores and transports goods
Technical specifications
Attributes
| Width | 460 mm |
|---|---|
| Height | 990 mm |
Show UNSPSC/ECL@SS
£ 62.91 excl. VAT
/ Each
£ 75.49 incl. VAT
- Delivery usually within ( 4 ) days


