GPC ATRST06 TRAY RACK TROLLEY - SINGLE WIDTH C/W 6X44 LITRE CONTAINERS


Handling truck for internal transport GPC Industries

References
gpc industries:ATRST06
rubix:386A6632
manufacturer :ATRST06
brand logo
brand logo

Product details : GPC ATRST06 TRAY RACK TROLLEY - SINGLE WIDTH C/W 6X44 LITRE CONTAINERS


No of Containers: 10
Container Size: 24L
250kg Load Capacity
External Container L x W x H: 400 x 600 x 120mm
Internal Container L x W x H: 367 x 567 x 117mm
No of Containers: 6

Container Size: 44L

250kg Load Capacity

External Container L x W x H: 400 x 600 x 220mm

Internal Container L x W x H: 367 x 567 x 217mm

Strengths

Easily Moveable

Applications

Stores and transports goods

Technical specifications


Attributes
Width470 mm
Height1680 mm
Show UNSPSC/ECL@SS
£ 608.90 excl. VAT
/ Each
£ 730.68 incl. VAT
  • Usually arrives within 14 working days