GPC PWDT304Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT


Handling truck for internal transport GPC Industries

References
gpc industries:PWDT304Y
rubix:386A6704
manufacturer :PWDT304Y
brand logo
brand logo

Product details : GPC PWDT304Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT


Platform Size L x W: 700 x 1100 mm
Height from the base: 1500mm
600kg Load Capacity
Mobile on 2 swivel 200mm rubber castors & 2 fixed pneumatic drive wheels
6 hour run time

Strengths

Helps with heavy object transportation

Applications

Transports heavy duty objects

Technical specifications


Attributes
Width1300 mm
Height1740 mm
Show UNSPSC/ECL@SS
£ 4,605.42 excl. VAT
/ Each
£ 5,526.50 incl. VAT
  • Usually arrives within 14 working days