• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Machine tools(183)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,984)
  • Power generator(5)
  • Cleaning(546)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(61)
  • Storage(6,415)
See Equipment
  • Transport devices(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC CTF12Y CYLINDER TROLLEY - FOLDING SINGLE ORANGE

GPC CTF12Y CYLINDER TROLLEY - FOLDING SINGLE ORANGE


Handling truck for internal transport GPC Industries

References
gpc industries:CTF12Y
rubix:245A0369
brand logo
brand logo
brand logo
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : GPC CTF12Y CYLINDER TROLLEY - FOLDING SINGLE ORANGE


Technical specifications


Attributes
No attributes to display for this product
£ 327.00 excl. VAT
/ Each
£ 392.40 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

SPARTEX PCI09Y LARGE CONTAINER TROLLEY 1400 X 770 X 810/1130 X 680 X 6GPC PI100Y PLATFORM TRUCK - SINGLE BAR END (250KG) BLUE/VENEERNT490B HAND DRAWN TRUCK C/W PLY SIDES/ENDS - 1220 X 760 400MM PNEUMATIGPC STAIRCLIMBER TRUCKSPARTEX TI581R GEN. PURPOSE TRUCK MESH BASE/SIDES - 1500X750X360ROEBUCK BH/FTST FOLDING TOE SACK TRUCKGPC PWPT433Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEESPARTEX TI222R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEETP603M ACKERMAN TRUCK - PLYWOOD 1000KG 1500 X 800 CUSHION BLUE/PLYWOODGPC HI927C 2 SHELF PLASTIC SERVICE TROLLEY - 1013L 1013 X 625 825TP622C T/TABLE TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 PNEUMGPC GC0072-RED PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L REDROEBUCK GL1263 SECURITY TROLLEY 4 MESH SIDED WITH 1/2 DROP SIDEGPC PLATFORM TRUCK 1200 X 800 2 VENEER SIDES PI836HGPC PWPT424Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories