GPC GIL46Y DOUBLE SIDED BIN TROLLEY - 46 BINS 560 X 660 1120


Handling truck for internal transport GPC Industries

References
gpc industries:GIL46Y
rubix:386A6606
manufacturer :GIL46Y
brand logo
brand logo

Product details : GPC GIL46Y DOUBLE SIDED BIN TROLLEY - 46 BINS 560 X 660 1120


Complete with 30 x Size 3 (Yellow) Bins & 16 x Size 4 Bins (Yellow)
Size 2 Bins L x W x H: 165 x 100 x 75mm
Size 3 Bins L x W x H: 175 x 120 x 100mm
Size 4 Bins L x W x H: 240 x 150 x 120mm
Size 5 Bins L x W x H: 235 x 150 x 130mm
Mobile on 4 x 75mm swivel castors, 2 braked
Weight kg: 20

Strengths

Convenient for organisation

Applications

Stores and transports goods

Technical specifications


Attributes
Width660 mm
Height1120 mm
Show UNSPSC/ECL@SS
£ 349.82 excl. VAT
/ Each
£ 419.78 incl. VAT
  • Usually arrives within 14 working days