Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC PWDT303Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
GPC PWDT303Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
Handling truck for internal transport GPC Industries
References
gpc industries:
PWDT303Y
rubix:
386A6700
manufacturer :
PWDT303Y
Product details
Technical specifications
Product details : GPC PWDT303Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
Platform Size L x W: 700 x 1100 mm Height from the base: 1100mm 600kg Load Capacity Mobile on 2 swivel 200mm rubber castors & 2 fixed pneumatic drive wheels 6 hour run time
Strengths
Helps with heavy object transportation
Applications
Transports heavy duty objects
Technical specifications
Attributes
Width
1100
mm
Height
1340
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,633.15
excl. VAT
/
Each
£
5,559.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MRT01Y MAILROOM TROLLEY - SMALL 555 X 735 X 940 RED
TP622M T/TABLE TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 CUSHI
GPC GI942W MOBILE WORK TROLLEY
GPC STATIC GAS CYLINDER CARRIER - PAINTED GCC02Z
GPC GI826P ALUMINIUM SACK TRUCK WITH SOLID TOE PLATE AND SLIDERS
GPC PLATFORM TRUCK 1200 X 800 2 VENEER ENDS PI832H
NT490M HAND DRAWN TRUCK C/W PLY SIDES/ENDS - 1220 X 760 400MM CUSHION
SPARTEX TI592R GEN. PURPOSE TRUCK MESH BASE - 1500X750X360
GPC CTF12Y CYLINDER TROLLEY - FOLDING SINGLE ORANGE
PLATFORM TRUCK WITH PLASTIC SIDES
GPC ATRSS04 TRAY RACK TROLLEY - SINGLE WIDTH C/W 4X44 LITRE CONTAINERS
GPC HI927C 2 SHELF PLASTIC SERVICE TROLLEY - 1013L 1013 X 625 825
GPC NT481B HAND DRAWN TRUCK - 1500 X 760 400MM PNEUMATIC BLUE/PLYWOOD
GPC CI203Y STEEL FOLDING TROLLEY
GPC HI399Y ORDER PICKING TROLLEY 3 SHELF