Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
MRSH02Y DOUBLE SACK HOLDER 788 X 406 X 1118
MRSH02Y DOUBLE SACK HOLDER 788 X 406 X 1118
Mailroom Sackholder
References
gpc industries:
MRSH02Y
rubix:
261A3683
Technical specifications
Material
Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MRSH02Y DOUBLE SACK HOLDER 788 X 406 X 1118
Manufactured from strong tubular steel
Supplied complete with baskets
Mobile on fixed 200mm wheels & swivel wheels at the front for manoeuvrability
Basket Size: 470 x 370 x 270mm
Technical specifications
Attributes
Material
Steel
Width
788
mm
Height
1118
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
410.52
excl. VAT
/
Each
£
492.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK G1341L TROLLEY 3 SHELF 610 X 458 X 840MM
GPC 3 TRAY TROLLEY GI637L
PROPLAZ GI402L SERVICE TROLLEY - 2 STORAGE TRAYS 895 X 457 870
APOLLO PADT312Y DISTRIBUTION TROLLEY - 1500H - SIDES BACK AND 2 SHELV
GPC PLATFORM TRUCK 1200 X 800 2 MESH ENDS PI822H
GPC GI821P ALUMINIUM HIGH BACK SACK TRUCK WITH SLIDERS 1595X510X470
GPC KT831H HEAVY DUTY TRAY TROLLEY
GPC KTI13Y ORDER PICKING TROLLEY 1330X500X1070 125MM RUBBER CASTOR
SPARTEX GI705R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS - +P H
SPARTEX TI226R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEE
GPC PWPT423Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE
GPC ATRST10 TRAY RACK TROLLEY - SINGLE WIDTH C/W 10X24 LITRE CONTAINER
ROEBUCK GI400P BULK LOAD SACK TRUCK
GPC GI152Y PLASTIC PLATFORM TROLLEY 710 X 460 140
NT490M HAND DRAWN TRUCK C/W PLY SIDES/ENDS - 1220 X 760 400MM CUSHION