APOLLO PADT305Y DISTRIBUTION TROLLEY - 1500H - SIDES AND BACK - 1000L


Distribution Trolley

References
apollo adhesives:PADT305Y
rubix:261A3641
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity600 kg
See all Specifications

Product details : APOLLO PADT305Y DISTRIBUTION TROLLEY - 1500H - SIDES AND BACK - 1000L


This range of large heavy duty distribution
trolleys are designed to move heavy goods
whilst being easily manoeuvrable, suitable for
a range of environments. The trucks are
manufactured in a robust steel material with
strong timber platforms and steel frames,
that hold up to 100kg each.

Technical specifications


Attributes
MaterialSteel
Load capacity600 kg
Width1100 mm
Height1740 mm
ColourBlack
Show UNSPSC/ECL@SS
£ 818.52 excl. VAT
/ Each
£ 982.22 incl. VAT
  • Usually arrives within 14 working days