GPC PLATFORM TRUCK WITH MESH SIDES, PLYBS P. PROOF WHEELS TI235R


Platform Truck With Puncture Proof Reach Compliant Wheels - Mesh Sides, Ply Base

References
gpc industries:TI235R
rubix:203A6232
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity400 kg
See all Specifications

Product details : GPC PLATFORM TRUCK WITH MESH SIDES, PLYBS P. PROOF WHEELS TI235R


Some assembly required
Reversible shelves enable use as either a smooth shelf or as a tray with surrounding lip
Load Capacity: 150kg
Supplied Knock Down
The height of the centre shelf on the 3 shelf model is adjustable
Mobile on 2 fixed, 2 swivel 100mm red polyurethane castors

Technical specifications


Attributes
MaterialSteel
Load capacity400 kg
Width600 mm
Height360 mm
Length1200 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 525.84 excl. VAT
/ Each
£ 631.01 incl. VAT
  • Delivery usually within ( 6 ) days