Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
KARCHER 9.989-673.0 STANDARD NOZZLE PVC DN50
KARCHER 9.989-673.0 STANDARD NOZZLE PVC DN50
Accessories dry/wet vacuum cleaners Kärcher
References
kärcher:
9.989-673.0
rubix:
231A4107
manufacturer :
99896730
ean:
4054278686943
Product details
Technical specifications
Product details : KARCHER 9.989-673.0 STANDARD NOZZLE PVC DN50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.09
excl. VAT
/
Each
£
81.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER 6.903-403.0 6.903.403.0 CREVICE TOOL
KARCHER 5.031-904.0 5031-9040 ELBOW
KARCHER 6.903-018.0 FLOOR TOOL DN40-370
NILFISK 44192 CREVICE NOZZLE TYPE 22 36 L290MM PLAST
3M 20339 SUPER VACUUM SWIVEL HOSE FITTING ADAPTOR 25.4MM
NILFISK CENTER LOK3 SNAPLOCK 56505195
NILFISK 302000529 EXTEN TUBE D36 2X505MM ST/CR
KARCHER 40253720 1MTR HOSE ATTACHMENT 4.025-372.0
NILFISK 302002890 PLASTIC CREVICE NOZZLE
KARCHER 6.902-105.0 SUCTION NOZZLE
ALTO NILFISK 6410766 15 METRE DRAIN CLEANER
NILFISK Z7-22034 SCRAPING SUCKER D50 FE
6.900-922.0 KARCHER CREVICE NOZZLE 500MM
KARCHER 2.639-873.0 REPAIR SET
NILFISK 63212 HOME AND OFFICE SET 36MM 5 PIECE