Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(265)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
KARCHER 40253720 1MTR HOSE ATTACHMENT 4.025-372.0
KARCHER 40253720 1MTR HOSE ATTACHMENT 4.025-372.0
Accessories dry/wet vacuum cleaners Kärcher
References
kärcher:
40253720
rubix:
170A0718
ean:
4002667050479
Product details
Technical specifications
Product details : KARCHER 40253720 1MTR HOSE ATTACHMENT 4.025-372.0
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.99
excl. VAT
/
Each
£
145.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NILFISK CENTER LOK3 SNAPLOCK 56505195
KARCHER 6.906-512.0 300MM WET & DRY FLOOR TOOL 69065120
KARCHER 2.889-170.0 ELBOW PACKAGED
6.900-922.0 KARCHER CREVICE NOZZLE 500MM
NILFISK 63212 HOME AND OFFICE SET 36MM 5 PIECE
MAKITA P-70328 SET 2 446-447M/L
KARCHER 69032840 FLOOR TOOL DN35-NT45-1 TACT HOOVER PRO
KARCHER 57316490 5.731-649.0 FILTER BASKET
NILFISK CHROME CURVED H/TUBE 302000528
KARCHER 2.639-873.0 REPAIR SET
NILFISK Z721075 FLAT LANCE FITTING
KARCHER 5.453-042.0 SLEEVE FOR TOOL C35EL NT45-1 TACT HOOVER PRO
KARCHER 6.906-240.0 CREVILE NOZZLE DN35-NT45-1 TACT HOOVER PRO
NILFISK NIL-29541 29541 CREVICE TOOL
NILFISK 44192 CREVICE NOZZLE TYPE 22 36 L290MM PLAST