Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP50X4CRG6 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 500 1
CLIMB-IT BWP50X4CRG6 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 500 1
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP50X4CRG6
rubix:
386A6799
manufacturer :
BWP50X4CRG6
Technical specifications
Platform height
0.5
m
Product details
Technical specifications
Product details : CLIMB-IT BWP50X4CRG6 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 500 1
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.5
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,068.08
excl. VAT
/
Each
£
6,081.70
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
TB DAVIES 5 TREAD INDUSTRIAL DOUBLE MACHINE STEP 1272-005
CLIMB-IT GFS36Z GLASS FIBRE SWINGBACK STEP - 6 TREADS + TOOL TRAY 1230
CLIMB-IT BWP75G2 CLIMB IT PLATFORM - 800 X 750 2 TREAD HANDRAILS
TB DAVIES 14 TREAD PUNCHED BRIT STD MOBILE SAFETY STEP 2017-014
CLIMB-IT AHWPS1209GY WORK PLATFORM 1200MM - 9 TREAD 3205 X 950 X 1900
CLIMB-IT GFP46Z GLASS FIBRE PLATFORM STEP - 6 TREADS + TOOL TRAY 1300
CLIMB-IT AHWPS1803GY WORK PLATFORM 1800MM - 3 TREAD 1705 X 920 X 2135
TUBESCA 3 TREAD KING SIZE POD
CLIMB-IT AAP21 DOMED FEET HANDY STEPS - SIDE HANDRAIL 1185 X 540 X 540
CLIMB-IT AAD05SR DOMED FEET STEPS WITH ANTI-SLIP TREAD - 5 TREAD
CLIMB-IT AHPI08BL PICKING STEPS - 8 TREAD 2955 X 745 X 1822 BLUE
CLIMB-IT AHPI03BL PICKING STEPS - 3 TREAD 1705 X 745 X 840 BLUE
CLIMB-IT AHWPE1805BL EASY SLOPE WORK PLATFORM 1800MM - 5 TREAD
TB DAVIES 8 TREAD WAREHOUSE STEP 1275-008
CLIMB-IT AHEC04GY EASY CLIMB STEPS - 4 TREAD 1955 X 800 X 1310 GREY