CLIMB-IT GFP44Z GLASS FIBRE PLATFORM STEP - 4 TREADS + TOOL TRAY 970 X
Dog-leg stairways/platform stairways Climb-It
See technical informationReferences
Climb-It:GFP44Z
Rubix:386A6741
Manufacturer :GFP44Z
Product details : CLIMB-IT GFP44Z GLASS FIBRE PLATFORM STEP - 4 TREADS + TOOL TRAY 970 X
Platform Height: 950mm
Folded Height: 1740mm
Weight kg: 9
Strengths
Integral tool tray included
Applications
Allows user to reach tall heights,
with tools easy accessable
Technical specifications
Attributes
| Platform height | 0.95 m |
|---|
Show UNSPSC/ECL@SS
£ 199.18 excl. VAT
/ Each
£ 239.02 incl. VAT
- Delivery usually within ( 4 ) days




