Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT GFP46Z GLASS FIBRE PLATFORM STEP - 6 TREADS + TOOL TRAY 1300
CLIMB-IT GFP46Z GLASS FIBRE PLATFORM STEP - 6 TREADS + TOOL TRAY 1300
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
GFP46Z
rubix:
386A6743
manufacturer :
GFP46Z
Technical specifications
Platform height
1.42
m
Product details
Technical specifications
Product details : CLIMB-IT GFP46Z GLASS FIBRE PLATFORM STEP - 6 TREADS + TOOL TRAY 1300
Platform Height: 1420mm Folded Height: 2260mm Weight kg: 11
Strengths
Integral tool tray included
Applications
Allows user to reach tall heights, with tools easy accessable
Technical specifications
Attributes
Platform height
1.42
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
237.88
excl. VAT
/
Each
£
285.46
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
CLIMB-IT GFS35Z GLASS FIBRE SWINGBACK STEP - 5 TREADS + TOOL TRAY 990
TB DAVIES 6 TREAD INDUSTRIAL DOUBLE MACHINE STEP 1272-006
CLIMB-IT AAD05SB DOMED FEET STEPS WITH ANTI-SLIP TREAD - 5 TREAD
CLIMB-IT SWW14C WIDE WORK STEPS - 4 TREAD AND 1 HANDRAIL 800 X 870
CLIMB-IT AHWPE1210BL EASY SLOPE WORK PLATFORM 1200MM - 10 TREAD
CLIMB-IT AAD02SR DOMED FEET STEPS WITH ANTI-SLIP TREAD - 2 TREAD
TB DAVIES 3.5M DOUBLE SECTION ROOF LADDER 23 RUNGS 1305-012
CLIMB-IT AHWPS1207BL WORK PLATFORM 1200MM - 7 TREAD 2705 X 920 X 2165
CLIMB-IT BWP50X2G5 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 500 1 TREAD 5
CLIMB-IT AHWPS1205BL WORK PLATFORM 1200MM - 5 TREAD 2205 X 920 X 1865
CLIMB-IT AHPI04GY PICKING STEPS - 4 TREAD 1955 X 745 X 1080 GREY
TB DAVIES 15 TREAD ANTISLIP BRIT STD MOB SAFETY STEP HVY DUTY 2020-014
GPC GS404Z FOLDING 4 STEP - SOFT GRIP HANDLE WHITE/BLACK
CLIMB-IT BWP100G2 CLIMB IT PLATFORM - 800 X 1000 3 TREAD 2 HANDRAILS
CLIMB-IT AAS10 UK WAREHOUSE ESSENTIALS SAFETY STEP - 10 TREAD 2020 X 1