TB DAVIES 15 TREAD ANTISLIP BRIT STD MOB SAFETY STEP HVY DUTY 2020-014


Mobile Safety Step

References
tb davies:2020-015
rubix:2546526
ean:5060169481879
brand logo
brand logo
Technical specifications
Platform height3.38 m
Number of levels15
Weight130 kg
See all Specifications

Product details : TB DAVIES 15 TREAD ANTISLIP BRIT STD MOB SAFETY STEP HVY DUTY 2020-014


Suitable for construction, military and warehouse applications with extra wide treads and a large working platform. Kite-marked to the demanding EN131-7 British Standard with additional bracing making it suitable for more frequent use applications.

Strengths

•Extra wide 700x180 mm deep treads for comfort and safety
Large 700x560 mm platform with intermediate guardrails and toe boards
Fully welded steel construction
Additional bracing for more frequent use applications
Choice of anti-slip or punched treads
Locking device and anti-ascent bar
Easy one-user manoeuvrability on heavy-duty wheels and castors

Technical specifications


Attributes
Platform height3.38 m
Number of levels15
Weight130 kg
Typemobile safety step
Maximum working height4.98 m
Show UNSPSC/ECL@SS
£ 2,096.26 excl. VAT
/ Each
£ 2,515.51 incl. VAT
  • Usually arrives within 14 working days