Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP25X3 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 250
CLIMB-IT BWP25X3 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 250
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP25X3
rubix:
386A6777
manufacturer :
BWP25X3
Technical specifications
Platform height
0.25
m
Product details
Technical specifications
Product details : CLIMB-IT BWP25X3 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 250
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.25
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,930.50
excl. VAT
/
Each
£
2,316.60
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TB DAVIES 4 TREAD FIBREGLASS PLATFORM STEP LADDER 1236-004
CLIMB-IT CAH106 PROFESSIONAL STEPLADDERS WITH CARRY HANDLE - 6 TREAD
GPC PLASTIC HANDY STEPS RED 300 X 485 X 310MM HPE01Z 5KG
CLIMB-IT AHPI04BL PICKING STEPS - 4 TREAD 1955 X 745 X 1080 BLUE
CLIMB-IT AAS08 UK WAREHOUSE ESSENTIALS SAFETY STEP - 8 TREAD 1700 X 85
TB DAVIES 5 TREAD WAREHOUSE STEP 1275-005
CLIMB-IT AHWPS1806GY WORK PLATFORM 1800MM - 6 TREAD 2455 X 920 X 2585
CLIMB-IT BWP75X4G5 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 750 2 TREAD 5
CLIMB-IT AHWS15BL WAREHOUSE STEPS - 15 TREAD 4705 X 1100 X 2800 BLUE
CLIMB-IT SWW23C WIDE WORK STEPS - 3 TREAD AND 2 HANDRAILS 600 X 840
CLIMB-IT AHEC10BL EASY CLIMB STEPS - 10 TREAD 3455 X 1000 X 2570 BLUE
CLIMB-IT AHSL02BL SPRING LOAD STEPS - 2 TREAD 1440 X 600 X 640 BLUE
CLIMB-IT AHWPE1207GY EASY SLOPE WORK PLATFORM 1200MM - 7 TREAD
CLIMB-IT AHEC04GY EASY CLIMB STEPS - 4 TREAD 1955 X 800 X 1310 GREY
CLIMB-IT AHWS06BL WAREHOUSE STEPS - 6 TREAD 2455 X 800 X 1450 BLUE