Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP25X3CR CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 250
CLIMB-IT BWP25X3CR CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 250
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP25X3CR
rubix:
386A6791
manufacturer :
BWP25X3CR
Technical specifications
Platform height
0.25
m
Product details
Technical specifications
Product details : CLIMB-IT BWP25X3CR CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 250
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.25
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,930.50
excl. VAT
/
Each
£
2,316.60
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CLIMB-IT AHWPS1803BL WORK PLATFORM 1800MM - 3 TREAD 1705 X 920 X 2135
CLIMB-IT AHWPS1204BL WORK PLATFORM 1200MM - 4 TREAD 1955 X 920 X 1715
CLIMB-IT CAH103 PROFESSIONAL STEPLADDERS WITH CARRY HANDLE - 3 TREAD
CLIMB-IT AHEC10GY EASY CLIMB STEPS - 10 TREAD 3455 X 1000 X 2570 GREY
CLIMB-IT AAS05 UK WAREHOUSE ESSENTIALS SAFETY STEP - 5 TREAD 1200 X 83
CLIMB-IT AHWPS1805BL WORK PLATFORM 1800MM - 5 TREAD 2205 X 920 X 2425
CLIMB-IT BWP75X3G7 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 750 2 TREAD 7
CLIMB-IT BWP100G3 CLIMB IT PLATFORM - 800 X 1000 3 TREAD HANDRAILS
CLIMB-IT AHWS13GY WAREHOUSE STEPS - 13 TREAD 4205 X 1100 X 2500 GREY
CLIMB-IT SWW13C WIDE WORK STEPS - 3 TREAD AND 1 HANDRAIL 600 X 840
CLIMB-IT AHEC08GY EASY CLIMB STEPS - 8 TREAD 2955 X 900 X 2150 GREY
CLIMB-IT AHWPE1206BL EASY SLOPE WORK PLATFORM 1200MM - 6 TREAD
CLIMB-IT AHEC03BL EASY CLIMB STEPS - 3 TREAD 1705 X 800 X 1100 BLUE
CLIMB-IT BWP50X4CRG8 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 500 1
CLIMB-IT AHWS05GY WAREHOUSE STEPS - 5 TREAD 2205 X 800 X 1300 GREY