Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP100G3 CLIMB IT PLATFORM - 800 X 1000 3 TREAD HANDRAILS
CLIMB-IT BWP100G3 CLIMB IT PLATFORM - 800 X 1000 3 TREAD HANDRAILS
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP100G3
rubix:
386A6769
manufacturer :
BWP100G3
Technical specifications
Platform height
1
m
Product details
Technical specifications
Product details : CLIMB-IT BWP100G3 CLIMB IT PLATFORM - 800 X 1000 3 TREAD HANDRAILS
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
1
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,568.27
excl. VAT
/
Each
£
3,081.92
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
TUBESCA 4 TREAD KING SIZE POD
CLIMB-IT SWW13C WIDE WORK STEPS - 3 TREAD AND 1 HANDRAIL 600 X 840
CLIMB-IT AHWS13GY WAREHOUSE STEPS - 13 TREAD 4205 X 1100 X 2500 GREY
TB DAVIES 6 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-006
CLIMB-IT BWP100X4G9 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 1000 3 TREAD
CLIMB-IT GFP48Z GLASS FIBRE PLATFORM STEP - 8 TREADS + TOOL TRAY 1610
TB DAVIES PAS250 1.8M PLATFORM PODOIUM STEP
CLIMB-IT AHWPS1810BL WORK PLATFORM 1800MM - 10 TREAD 3455 X 920 X 3185
CLIMB-IT AHWPS1205BL WORK PLATFORM 1200MM - 5 TREAD 2205 X 920 X 1865
CLIMB-IT CAW510 MOBILE STEPS WITH SAFETY GATE - 10 TREAD
CLIMB-IT AHWPE1204GY EASY SLOPE WORK PLATFORM 1200MM - 4 TREAD
CLIMB-IT AHWS09GY WAREHOUSE STEPS - 9 TREAD 3205 X 950 X 1900 GREY
CLIMB-IT AHEC05GY EASY CLIMB STEPS - 5 TREAD 2205 X 800 X 1520 GREY
CLIMB-IT AHEC10BL EASY CLIMB STEPS - 10 TREAD 3455 X 1000 X 2570 BLUE
TB DAVIES 3 TREAD INDUSTRIAL SINGLE MACHINE STEP 1271-003