Cabinet
Number of boxes | 45 |
---|---|
Colour | Blue |
Height | 417 mm |
Logistics dimensions (L x W x H) | 150x306x417 mm |
---|---|
Logistic Weight | 3340 g |
Package weight | 4187 g |
Number of boxes | 45 |
Colour | Blue |
Height | 417 mm |
Width | 306 mm |
Depth | 150 mm |
Usually arrives within 14 working days