Product details : ROEBUCK GC050101 STORE-RITE HIGH BACK OPERATOR CHAIR FIXED ARMS ROY
Classic 2-lever high back operator chair Features include lumbar shaping in the back and a deep foamed waterfall front seat, gas height adjustment and independent backrest Available with fixed or adjustable arm rests for additional comfort Designed for up to 8 hours usage and a maximum operators weight of 115kg/18stone Supplied as standard in royal blue fabric, charcoal or claret available upon request, please contact your local branch for details