BUNKER 27972 15PCS MODULAR STORAGE COMBO 2 TIER 1500MM S/STEEL

Draper

See technical information

References

Bunker:27972
Rubix:390A4444
Manufacturer :27972
brand logo

Technical specifications

Typebunker 27972 15pcs modular storage combo 2 tier 1500mm s/steel

Product details : BUNKER 27972 15PCS MODULAR STORAGE COMBO 2 TIER 1500MM S/STEEL


Take your garage, workshop or commercial space to the next level with the BUNKER® 2-tier racking modular storage combo. This 15-piece set-up includes everything you need to start optimising your space to its fullest potential. The 2-tier racking system includes two-floor cabinets: a five-drawer unit and a two-door unit with aluminium handles and integral locks for security, each supplied with two keys. The drawer unit features smooth, soft-close drawers lined with foam to protect tools, while the two-door unit offers excellent storage with an adjustable shelf inside. The premium-quality stainless steel shelving adds the perfect finishing touch to this storage solution.  Each pegboard panel features a pre-cut hole for power cable access. To make assembly easier, it is recommended that two persons aid one another in assembly. Measures 1500mm.

Technical specifications


Attributes
Typebunker 27972 15pcs modular storage combo 2 tier 1500mm s/steel
£ 1,525.01 excl. VAT
/ Each
£ 1,830.01 incl. VAT
  • Delivery usually within ( 7 ) days

Type