Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
PROTON FOAM PROTECTION ROD 50MM O/D DIAM WHITE 2 MTR LENGTH
PROTON FOAM PROTECTION ROD 50MM O/D DIAM WHITE 2 MTR LENGTH
Office supply Proton Packaging
References
proton packaging:
400006502000
rubix:
80980914
Product details
Technical specifications
Product details : PROTON FOAM PROTECTION ROD 50MM O/D DIAM WHITE 2 MTR LENGTH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.62
excl. VAT
/
Each
£
24.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 4006PTA4 DOCUMENT ENCLOSED ENVELOPE A4 PRINTED 210x295MM PK500
BEAVERSWOO MAGNETIC GREEN DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HG/10
BUBBLE BAGS 230MM X 285MM (PK 300)
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A3 GREEN PACK OF 10
DYMO RHINO 12MM BLACK ON ORANGE VINYL TAPE (18435)
BOTT 450MM X 250MM SLOPING SHELF 14014031.16
SPARTEX 4010MED POLYTHENE SHEETING 1/4M X 50M MEDIUM DUTY
SPARTEX 40000675025 FOAM ROLL WHITE 750MM X 2.5MM X 120M
BEAVERSWOO SELF ADHESIVE BLUE DOCUMENT POCKET ID 310 X 220MMCAP4VB/10
BEAVERSWOO SELF ADHESIVE GREEN DOCUMENT POCKET ID 310 X 220MMCAP4VG/10
SPARTEX 400006150015/2 FOAM ROLL WHITE 2X750MM X 1.5MM X 200M PK2
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A4 BLACK PACK OF 10
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A5 YELLOW PACK OF 10
SPARTEX 40000675001 FOAM ROLL WHITE 750MM X 1MM X 300M
JIFFY PADDED BAGS SIZE 4 221X350 2004074 PACK OF 100