Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage tray
LINK 51 SIZE 3 LINBINS H75 X W105 X D190MM PACK OF 20 BLUE VPK03BL
LINK 51 SIZE 3 LINBINS H75 X W105 X D190MM PACK OF 20 BLUE VPK03BL
Storage tray Linbins
References
linbins:
VPK03BL
rubix:
206A8368
Technical specifications
Height
75
mm
Product details
Technical specifications
Product details : LINK 51 SIZE 3 LINBINS H75 X W105 X D190MM PACK OF 20 BLUE VPK03BL
Technical specifications
Attributes
Height
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.38
excl. VAT
/
Each
£
71.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT VERSO 2.0M LOUVRE PANEL 90 PIECE BIN KIT 13031105
BOTT STORAGE TRAY 225 X 175MM 14014037.16
LINK 51 SIZE 4 LINBINS H130 X W140 X D210MM PACK OF 10 RED VPK04RD
ROEBUCK 911/1/BLACK BLACK TOOLBOX 911/1
LINK 51 SIZE 7 LINBINS H180 X W210 X D375MM PACK OF 10 GREY VPK07GR
BOTT MINI KIT 1 RED
LINK 51 SIZE 3 LINBINS H75 X W105 X D190MM PACK OF 20 GREEN VPK03GN
LINBINS VPK03BLK-SINGLE SMALL BLACK LINBIN 75X105X190MM SINGLE
BOTT MINI KIT 2 RED 14030160.16
ROEBUCK GC013557 STORE-RITE SHELVING 2000 X 1000 X 600MM ADD-ON
BOTT MINI KIT 2 BLUE 14030161.16
SPARTEX 886186 GREY EURO STACKING CONTAINER 300X200X120
BOTT 13022033 DIVIDERS TO SUIT 13022050.19 PK6
SPARTEX 868043 18L GREY STACKABLE AND NESTABLE CONTAINER
FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR100-T