SPARTEX 886186 GREY EURO STACKING CONTAINER 300X200X120
Euro containers 300x200
See technical informationReferences
Spartex:886186
Rubix:256A2962
EAN:3660338396380

Product details : SPARTEX 886186 GREY EURO STACKING CONTAINER 300X200X120
Lid for container 300x200
Technical specifications
Attributes
| Volume | 5 l |
|---|---|
| Length | 200 mm |
| Width | 300 mm |
| Model | euro bins |
| Colour | grey |
| Height | 120 mm |
Show UNSPSC/ECL@SS
£ 4.87 excl. VAT
/ Each
£ 5.84 incl. VAT
- In stock: Next day delivery
