BOTT STORAGE TRAY 225 X 175MM 14014037.16
perfo storage tray WxDxH: 225x175x65mm RAL 7035
See technical informationReferences
Bott:14014037.16
Rubix:2517322
EAN:4049751011152


Product details : BOTT STORAGE TRAY 225 X 175MM 14014037.16
perfo storage tray. Steel construction with fast and secure perfolock clip on design. For use with perfo panels. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 225x175x65mm
Strengths
The BOTT Perfo storage tray is designed for adding additional storage functionality to the Perfo system
Applications
The BOTT Perfo storage tray can be used for adding extra storage options to the Perfo panel system
Technical specifications
Attributes
| Length | 225 mm |
|---|---|
| Width | 175 mm |
| Height | 65 mm |
Show UNSPSC/ECL@SS
£ 14.05 excl. VAT
/ Each
£ 16.86 incl. VAT
- In stock: Next day delivery