FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR100-T
tool and equipment storage
See technical informationSee documentsReferences
Armorgard:FR100-T
Rubix:2595165




Documents
Product details : FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR100-T
flat-packed, modular, quick-assembly unit | 5-lever deadlocks and jemmy-proof joins | Optional extras: complete with 4 additional accessories
FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR100-T
Secure storage cabinet designed to keep thieves at bay
Secure storage cabinet designed to keep thieves at bay
Technical specifications
Attributes
| Length | 1010 mm |
|---|---|
| Width | 2075 mm |
| Height | 2065 mm |
Show UNSPSC/ECL@SS
£ 2,272.73 excl. VAT
/ Each
£ 2,727.28 incl. VAT
- Usually arrives within 14 working days
