SPARTEX SC841275PX5A 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UP
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SC841275PX5A
Rubix:225A5530
Manufacturer :SC841275PX5A
Product details : SPARTEX SC841275PX5A 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UP
The Cantilever workbenches have the same high quality design as the Square Tube general purpose workbenches, however with a cantilever construction. The framework of this workshop bench allows maximum capacity for leg room within the workplace. These benches are ideal for assembly, production, factory workshops and light engineering.
Technical specifications
Attributes
| Width | 1200 mm |
|---|---|
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,500.65 excl. VAT
/ Each
£ 1,800.78 incl. VAT
- Delivery usually within ( 6 ) days

