BOTT 41002124.77V CUBIO MOBILE STORAGE BENCH (MPX)


Cubio

References
bott:41002124.77V
rubix:272A1658
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm
See all Specifications

Product details : BOTT 41002124.77V CUBIO MOBILE STORAGE BENCH (MPX)


Cubio mobile storage bench with full cupboard / 3 drawer cabinet / full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650/650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced 500mm high and 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 2000x750x840mm.

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Number of drawers3
Show UNSPSC/ECL@SS
£ 1,615.02 excl. VAT
/ Each
£ 1,938.02 incl. VAT
  • Usually arrives within 14 working days