SPARTEX SC841575BX6B 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UP
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SC841575BX6B
Rubix:225A5544
Manufacturer :SC841575BX6B
Product details : SPARTEX SC841575BX6B 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UP
The Cantilever workbenches have the same high quality design as the Square Tube general purpose workbenches, however with a cantilever construction. The framework of this workshop bench allows maximum capacity for leg room within the workplace. These benches are ideal for assembly, production, factory workshops and light engineering.
Technical specifications
Attributes
| Width | 1500 mm |
|---|---|
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,825.94 excl. VAT
/ Each
£ 2,191.13 incl. VAT
- Delivery usually within ( 6 ) days

