BOTT 41002088.77V CUBIO MOBILE STORAGE BENCH (MPX)


Cubio

References
bott:41002088.77V
rubix:272A1645
brand logo
brand logo
Technical specifications
Height840 mm
Width750 mm
Depth750 mm
See all Specifications

Product details : BOTT 41002088.77V CUBIO MOBILE STORAGE BENCH (MPX)


Cubio mobile storage bench with 1 drawer - full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:650x650x600mm. Drawer configuration: 1x 150mm with 100% extension slides (75kg U.D.L.) with single, perfo panel lined, reinforced 350mm door. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 750x750x840mm.

Technical specifications


Attributes
Height840 mm
Width750 mm
Depth750 mm
Number of drawers1
Show UNSPSC/ECL@SS
£ 730.11 excl. VAT
/ Each
£ 876.13 incl. VAT
  • Usually arrives within 14 working days