SPARTEX SE921890PLXX EUROSLIDE W/BENCH 920X1800X900-LAMINATE L/Grey
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SE921890PLXX
Rubix:225A1878
Manufacturer :SE921890PLXX
Product details : SPARTEX SE921890PLXX EUROSLIDE W/BENCH 920X1800X900-LAMINATE L/Grey
Our Workbench range offers the user a robust constructed workshop bench with the choice of 3 widths including; 1200mm, 1500mm & 1800mm to suit the users requirements. These benches are available with a choice of two heavy duty worktops which include Solid Beech and Laminate.
Technical specifications
Attributes
| Height | 920 mm |
|---|---|
| Width | 1800 mm |
| Depth | 900 mm |
Show UNSPSC/ECL@SS
£ 818.33 excl. VAT
/ Each
£ 982.00 incl. VAT
- Delivery usually within ( 16 ) days

