Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
SPARTEX SIM731275BLX MANUAL HEIGHT W/BENCH 730-960X1205X755 BLK
SPARTEX SIM731275BLX MANUAL HEIGHT W/BENCH 730-960X1205X755 BLK
Workbench for workshop Spartex
References
spartex:
UK-SIM731275BLX
rubix:
224A8303
manufacturer :
SIM731275BLX
Technical specifications
Height
960
mm
Width
1200
mm
Depth
750
mm
Product details
Technical specifications
Product details : SPARTEX SIM731275BLX MANUAL HEIGHT W/BENCH 730-960X1205X755 BLK
The Manual Height Adjustable Workbench offers the versatility of a height adjustable bench without the premium cost. Each workbench can be adjusted with an Allen key and can be set at a variety of heights between 730mm - 960mm.
Technical specifications
Attributes
Height
960
mm
Width
1200
mm
Depth
750
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
747.89
excl. VAT
/
Each
£
897.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT VERSO MBILE WELDED BENCH 1000X600X910MM &STEEL WRKTOP 16922700.16
BOTT WORKBENCH WITH FULL DEPTH BASE SHELF 1500 X 900 LINO
GPC ST118RSP 1180MM REAR SUPPORT POSTS
SPARTEX SJ841275B12A LED 40 WATT LOUVRE PANEL&LAMINATE UPPERSHELF DARK
BOTT 41002096.77V CUBIO MOBILE STORAGE BENCH (LINO)
BOTT 16922023.16 VERSO 1500X800 AD HT FW BEN FS LINO
BOTT 16923031.11 VERSO 2000X600 STATIC STORAGE BENCH Q
SPARTEX SST900BKIT1K BACK PANEL WORKTOP SERVICEDUCT&POST FITTED DARK G
SPARTEX SLS1010469LX S/TOP w/station+3DRAW &CUPBD 1060.1000 L/GRY BLU
BOTT 41002064.19V CUBIO STORAGE BENCH 2078-1.6 WITH MPX WORKTOP
BOTT 16922801.16 VERSO MOB WELDED BENCH 1000X600X930+MPX WORKTOP
SPARTEX SC841275BX4A W/BENCH- 840.1200.750-CUPBD&3DRAW L/Grey
BOTT BENCH LINO 1500 X 750 X 840MM 41003075.16V
SPARTEX SQ841575B10B SETTING LED 40 WATT LOUVRE PANEL&LAMINATE UPPERSH
BOTT CUBIO STORAGE BENCH 1578-1.4 WITH MPX WORKTOP 41002028.11V