BOTT 41003529.77V CUBIO MOBILE BENCH ADJ HEIGHT (LINO)
Workbench for workshop Bott
See technical informationReferences
Bott:41003529.77V
Rubix:272A1675

Product details : BOTT 41003529.77V CUBIO MOBILE BENCH ADJ HEIGHT (LINO)
Cubio adjustable height mobile workstand with 3 drawer cabinet. Featuring a heavy duty, steel channel, adjustable height framework with 125mm diameter castors and a 40mm lino worktop. Cabinet - WxDxH: 525x650x400mm. Drawer configuration: 3x 100mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 750x750x840-1140mm.
Technical specifications
Attributes
| Height | 1140 mm |
|---|---|
| Width | 750 mm |
| Depth | 750 mm |
| Number of drawers | 3 |
Show UNSPSC/ECL@SS
£ 1,079.64 excl. VAT
/ Each
£ 1,295.57 incl. VAT
- Delivery usually within ( 16 ) days